SPARTEX FHC10X30EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 10X30
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC10X30EFA4-50ISO
Rubix:264A7640
Manufacturer :10642410 30
EAN:4043377182227


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX FHC10X30EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 10X30
Hexagon socket countersunk head screws with fullthread A4-50 10X30 sw6
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m10 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.69 excl. VAT
/ 100 pieces
£ 36.83 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
30 mm