SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 3X8 096343 8
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X8EFA4-50
Rubix:268A6853
Manufacturer :096343 8
EAN:4043377112361


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 3X8 096343 8
Slotted countersunk head screws A4-50 3X8 DIN 963
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ 500 pieces
£ 5.76 incl. VAT
- Usually arrives within 14 working days
Length
8 mm
Material/finishing
Metrical diameter
M3