SPARTEX FHC10X45EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 10X45
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC10X45EFA4-50ISO
Rubix:264A7646
Manufacturer :10642410 45
EAN:4043377182258


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC10X45EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 10X45
Hexagon socket countersunk head screws with fullthread A4-50 10X45 sw6
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 48.04 excl. VAT
/ 100 pieces
£ 57.65 incl. VAT
- In stock: Next day delivery
Length
45 mm
Material/finishing
Metrical diameter
M10