SPARTEX VMTCF8X16EFA2-70-SLOTTED CHEESE HD SCREW A2-70 8X16
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF8X16EFA2-70
Rubix:264A9153
Manufacturer :008428 16
EAN:4043377009043


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCF8X16EFA2-70-SLOTTED CHEESE HD SCREW A2-70 8X16
Slotted cheese head screws A2-70 8X16 DIN 84
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m8 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 23.88 excl. VAT
/ 200 pieces
£ 28.66 incl. VAT
- In stock: Next day delivery
Threading diameter
8 mm
Length
16 mm
Material/finishing
Standard
Metrical diameter
m8