SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 16X80 SW10 10642216 80
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC16X80EFA2-50ISO
Rubix:268A3190
Manufacturer :10642216 80
EAN:4043377180759


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 16X80 SW10 10642216 80
Hexagon socket countersunk head screws with fullthread A2-50 16X80 sw10
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M16 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 16 mm |
| Imprint size | sw10 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.06 excl. VAT
/ 25 pieces
£ 26.47 incl. VAT
- Usually arrives within 14 working days
Length
80 mm