SPARTEX FHC10X50EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 10X50
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:881307
Spartex:FHC10X50EFA2-50ISO
Rubix:264A7647
Manufacturer :10642210 50
EAN:4043377180285


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC10X50EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 10X50
Hexagon socket countersunk head screws with fullthread A2-50 10X50 sw6
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ 50 pieces
£ 18.55 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Metrical diameter
M10