SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 2.5X6 SW1.5 10642425 6
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2,5X6EFA4-50ISO
Rubix:268A3201
Manufacturer :10642425 6
EAN:4043377386977


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 2.5X6 SW1.5 10642425 6
Hexagon socket countersunk head screws with fullthread A4-50 2,5X6 sw1,5
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m2.5 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw1,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 67.90 excl. VAT
/ 1,000 pieces
£ 81.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
6 mm
Material/finishing
Metrical diameter
m2.5