SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2X6 096342 6
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF2X6EFA4-50
Rubix:268A6801
Manufacturer :096342 6
EAN:4043377111920


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2X6 096342 6
Slotted countersunk head screws A4-50 2X6 DIN 963
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m2 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ 1,000 pieces
£ 7.44 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
6 mm
Material/finishing
Metrical diameter
m2