SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 20X45 SW12 10642420 45
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC20X45EFA4-50ISO
Rubix:268A3221
Manufacturer :10642420 45
EAN:4043377182760


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 20X45 SW12 10642420 45
Hexagon socket countersunk head screws with fullthread A4-50 20X45 sw12
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m20 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw12 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 45.17 excl. VAT
/ 25 pieces
£ 54.20 incl. VAT
- Usually arrives within 14 working days
Threading diameter
20 mm
Length
45 mm
Material/finishing
Metrical diameter
m20