SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 10X90 SW6 10642210 90
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC10X90EFA2-50ISO
Rubix:268A3095
Manufacturer :10642210 90
EAN:4043377180339


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 10X90 SW6 10642210 90
Hexagon socket countersunk head screws with fullthread A2-50 10X90 sw6
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.11 excl. VAT
/ 50 pieces
£ 19.33 incl. VAT
- In stock: Next day delivery
Length
90 mm
Material/finishing
Metrical diameter
M10