SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 20X65 SW12 10642220 65
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC20X65EFA2-50ISO
Rubix:268A3228
Manufacturer :10642220 65
EAN:4043377264176


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 20X65 SW12 10642220 65
Hexagon socket countersunk head screws with fullthread A2-50 20X65 sw12
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M20 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 20 mm |
| Imprint size | sw12 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 39.76 excl. VAT
/ 25 pieces
£ 47.71 incl. VAT
- Usually arrives within 14 working days
Length
65 mm
Material/finishing
Metrical diameter
M20