SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 8X45 PH4
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH8X45EFA2-70
Rubix:269A0421
Manufacturer :096628 45
EAN:4043377122070


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-70 8X45 PH4
Cross recessed raised countersunk head screws A2-70 8X45 PH4 DIN 966
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M8 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ 200 pieces
£ 30.12 incl. VAT
- Usually arrives within 14 working days
Length
45 mm