SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 24X120 SW14
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC24X120EFA4-50ISO
Rubix:268A3243
Manufacturer :10642424 120
EAN:4043377182852


Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR / FULLTHRD A4-50 24X120 SW14
Hexagon socket countersunk head screws with fullthread A4-50 24X120 sw14
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Length | 120 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m24 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw14 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 168.66 excl. VAT
/ 10 pieces
£ 202.39 incl. VAT
- Usually arrives within 14 working days
Threading diameter
24 mm
Length
120 mm
Material/finishing
Metrical diameter
m24