SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 3X60 096343 60
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF3X60EFA4-50
Rubix:268A6849
Manufacturer :096343 60
EAN:4043377112354


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 3X60 096343 60
Slotted countersunk head screws A4-50 3X60 DIN 963
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ 200 pieces
£ 11.95 incl. VAT
- Usually arrives within 14 working days
Threading diameter
3 mm
Length
60 mm
Material/finishing
Metrical diameter
m3