SPARTEX FHC2X20EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2X20
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2X20EFA4-50ISO
Rubix:264A7674
Manufacturer :1064242 20
EAN:4043377386939


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX FHC2X20EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 2X20
Hexagon socket countersunk head screws with fullthread A4-50 2X20 sw1,3
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m2 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw1,3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 193.60 excl. VAT
/ 1,000 pieces
£ 232.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
20 mm