SPARTEX VMTFPZ5X18EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X18 PZ2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X18EFA4-70
Rubix:264A9547
Manufacturer :0965405 18
EAN:4043377286284


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPZ5X18EFA4-70-CROSS HD CNTSNK SCREW A4-70 5X18 PZ2
Cross recessed countersunk head screws A4-70 5X18 pz2 DIN 965
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 29.80 excl. VAT
/ 500 pieces
£ 35.76 incl. VAT
- In stock: Next day delivery
Length
18 mm