SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X35 SW2 1064243 35
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC3X35EFA4-50ISO
Rubix:268A3285
Manufacturer :1064243 35
EAN:4043377264732


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 3X35 SW2 1064243 35
Hexagon socket countersunk head screws with fullthread A4-50 3X35 sw2
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 35 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m3 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.85 excl. VAT
/ 500 pieces
£ 22.62 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
Select...