SPARTEX HEX SKT CSNK HD SCR / FULLTHRD A2-50 4X10 TX20 106422T4 10
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHCTX4X10EFA2-50ISO
Rubix:264A7783
Manufacturer :106422T4 10
EAN:4043377179982


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CSNK HD SCR / FULLTHRD A2-50 4X10 TX20 106422T4 10
Hexagon socket countersunk head screws with fullthread A2-50 4X10 T20
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M4 |
| Type of imprint | torx profile (tx) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | t20 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ 500 pieces
£ 14.16 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Metrical diameter
M4