SPARTEX FHC4X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 4X12
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X12EFA2-50ISO
Rubix:264A7693
Manufacturer :1064224 12
EAN:4043377181183


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX FHC4X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 4X12
Hexagon socket countersunk head screws with fullthread A2-50 4X12 sw2,5
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ 1,000 pieces
£ 20.64 incl. VAT
- In stock: Next day delivery
Threading diameter
4 mm
Length
12 mm
Material/finishing
Metrical diameter
m4