SPARTEX FHC2.5X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 2.5X12
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC2,5X12EFA2-50ISO
Rubix:264A7655
Manufacturer :10642225 12
EAN:4043377386809


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC2.5X12EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 2.5X12
Hexagon socket countersunk head screws with fullthread A2-50 2,5X12 sw1,5
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M2.5 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | sw1,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 74.10 excl. VAT
/ 1,000 pieces
£ 88.92 incl. VAT
- Usually arrives within 14 working days
Length
12 mm
Material/finishing
Metrical diameter
M2.5