SPARTEX FHC4X20EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 4X20
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:FHC4X20EFA4
Spartex:FHC4X20EFA4-50ISO
Rubix:264A7702
Manufacturer :1064244 20
EAN:4043377183118


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC4X20EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 4X20
Hexagon socket countersunk head screws with fullthread A4-50 4X20 sw2,5
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ 500 pieces
£ 23.10 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Metrical diameter
M4