SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X50 SW2.5 1064224 50
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:881254
Spartex:FHC4X50EFA2-50ISO
Rubix:268A3304
Manufacturer :1064224 50
EAN:4043377181282


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X50 SW2.5 1064224 50
Hexagon socket countersunk head screws with fullthread A2-50 4X50 sw2,5
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ 200 pieces
£ 8.90 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Metrical diameter
M4