SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 24X60 SW14 10642424 60
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC24X60EFA4-50ISO
Rubix:268A3259
Manufacturer :10642424 60
EAN:4043377182913


Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 24X60 SW14 10642424 60
Hexagon socket countersunk head screws with fullthread A4-50 24X60 sw14
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m24 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw14 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 65.98 excl. VAT
/ 10 pieces
£ 79.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
24 mm
Length
60 mm
Material/finishing
Metrical diameter
m24