SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 6X10 SW4 1064246 10
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:FHC6X10EFA4
Spartex:FHC6X10EFA4-50ISO
Rubix:268A3345
Manufacturer :1064246 10
EAN:4043377183354


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 6X10 SW4 1064246 10
Hexagon socket countersunk head screws with fullthread A4-50 6X10 sw4
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ 500 pieces
£ 17.52 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Metrical diameter
M6