References
Spartex:VMTCF1,6X4EFA2-50
Rubix:268A6033
Manufacturer :0084216 4
EAN:4043377007414


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.6X4 0084216 4
Slotted cheese head screws A2-50 1,6X4 DIN 84
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M1.6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ 1,000 pieces
£ 29.76 incl. VAT
- Usually arrives within 14 working days
Length
4 mm
Material/finishing
Standard
Metrical diameter
M1.6