SPARTEX FHC6X22EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X22 SW4
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC6X22EFA2-50ISO
Rubix:264A7739
Manufacturer :1064226 22
EAN:4043377181589


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC6X22EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 6X22 SW4
Hexagon socket countersunk head screws with fullthread A2-50 6X22 sw4
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 6 mm |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ 200 pieces
£ 13.46 incl. VAT
- In stock: Next day delivery
Length
22 mm
Material/finishing
Metrical diameter
M6