SPARTEX VMTCF3X12EFA2-50-SLOTTED CHEESE HD SCREW A2-50 3X12
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF3X12EFA2-50
Rubix:264A9060
Manufacturer :008423 12
EAN:4043377007971


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCF3X12EFA2-50-SLOTTED CHEESE HD SCREW A2-50 3X12
Slotted cheese head screws A2-50 3X12 DIN 84
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m3 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ 500 pieces
£ 26.70 incl. VAT
- In stock: Next day delivery
Threading diameter
3 mm
Length
12 mm
Material/finishing
Standard
Metrical diameter
m3