SPARTEX FHC8X65EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X65 SW5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X65EFA4-50ISO
Rubix:264A7774
Manufacturer :1064248 65
EAN:4043377183743


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC8X65EFA4-50ISO-HEX SCKT CNTRSNK SCREW A4-50 8X65 SW5
Hexagon socket countersunk head screws with fullthread A4-50 8X65 sw5
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 8 mm |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 45.40 excl. VAT
/ 100 pieces
£ 54.48 incl. VAT
- In stock: Next day delivery
Length
65 mm
Material/finishing
Metrical diameter
M8