HC countersunk head screws with full thread
Threading diameter | 24 mm |
---|---|
Length | 150 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 24 mm |
---|---|
Length | 150 mm |
Material/finishing | stainless steel a4 |
Standard | iso 10642 |
Thread surface | total |
Shape of head | milled |
Class | 50 |
Type of imprint | hollow hexagon |
Imprint size | sw14 |
Type of threading | metric |
Usually arrives within 14 working days