HC countersunk head screws with full thread
Threading diameter | 5 mm |
---|---|
Length | 16 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 5 mm |
---|---|
Length | 16 mm |
Material/finishing | stainless steel a2 |
Standard | iso 10642 |
Thread surface | total |
Shape of head | milled |
Class | 50 |
Type of imprint | torx |
Imprint size | tx25 |
Type of threading | metric |
In stock: Next day delivery