SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X5 PZ2 0965404 5
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X5EFA4-50
Rubix:268A7373
Manufacturer :0965404 5
EAN:4043377119117


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X5 PZ2 0965404 5
Cross recessed countersunk head screws A4-50 4X5 pz2 DIN 965
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ 500 pieces
£ 7.56 incl. VAT
- Usually arrives within 14 working days
Length
5 mm