Angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x37x37 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | hs719..-c-t-p4s |
Material | steel |
Cage | plastic |
Basic static load, radial - C0r | 1730 N |
Basic dynamic load, radial - Cr | 3600 N |
Sealing | open |
Usually arrives within 14 working days