TEGERA 118A LEATHER GLOVE 10 XL
Heat protection gloves 118A TEGERA®
See technical informationSee documentsReferences
Tegera:118A-10
Rubix:80153304
Manufacturer :118A-10
EAN:7340118312729


Technical specifications
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 412x4x |
| Main material | leather |
Documents
Product details : TEGERA 118A LEATHER GLOVE 10 XL
Strong and robust unlined welding and heat-resistant glove in full grain goatskin and split cowhide. Withstands welding sparks, grinding splash, and contact heat up to 100°/212°F. Reinforced KEVLAR® seams and index finger. Perfect for welding work.
Strong and robust unlined welding and heat-resistant glove in premium goatskin.
Strengths
Withstands contact heat up to 100°C, Reinforced index finger, Reinforced seams, Withstands welding sparks and grinding splash
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 412x4x |
| Main material | leather |
| Contact heat resistance (EN 407) | 100 °C |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- In stock: Next day delivery