References
Tegera:132A-7
Rubix:386A0287
Manufacturer :132A-7
EAN:7340118312125


Technical specifications
| Size | 7 |
|---|---|
| Thermal performance level (EN 407) | 41324x |
| Main material | leather |
Documents
Product details : TEGERA 132A LEATHER GLOVE 7 S
Top quality welding glove for heat and cut protection (B) made of top-quality heat resistant full grain goat suede and premium heat resistant cow split. Perfect for work where both heat protection and cut protection are needed. Reinforced seams in KEVLAR® fiber, water, and oil repellent, for all-round work. Cuff increases comfort and prevents dirt from entering the glove.
Top quality glove when both heat protection and cut protection are needed.
Strengths
Withstands contact heat up to 100°C,Reinforced seams,Water and oil repellent
Applications
Sheet-metal work,Engineering,Metalwork,Welding,Hot work,Mining
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Thermal performance level (EN 407) | 41324x |
| Main material | leather |
| Contact heat resistance (EN 407) | 100 °C |
Show UNSPSC/ECL@SS
£ 20.69 excl. VAT
/ Each
£ 24.83 incl. VAT
- Usually arrives within 14 working days