TEGERA 8801R SYNTHETIC GLOVE INFINITY 10 XL

Heat protection gloves 8801R TEGERA®

See technical information
References
Tegera:8801R-10
Rubix:386A1895
EAN:7340118367941
brand logo
Technical specifications
Size10
Coating of the glovesnitrile
Main materialnylon

Product details : TEGERA 8801R SYNTHETIC GLOVE INFINITY 10 XL


Dexterous work glove, 15 gg knitted with super soft nitrile foam that provides excellent grip on dry surfaces. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate. Retail packed with descriptive hangtag to help customers with their in-store choice.
Great fingertip sensitivity, suitable for precision work in dry environments.

Strengths

Withstands contact heat up to 100°C, Approved for handling foodstuffs, Thin

Applications

Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Repair work, Service work, Shop work

Technical specifications


Attributes
Size10
Coating of the glovesnitrile
Main materialnylon
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)