References
Uvex:6007009
Rubix:223A2421
Manufacturer :6007009
EAN:4048612036648


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 4 |
Product details : UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 9/L
The polyamide coating combined with the Xtra Grip coating ensures the wearer a perfect fit and superior grip properties on dry or wet surfaces. This new product from the Uvex phynomic range meets new health requirements; it is solvent-free (DMF, etc.) and has been dermatologically tested to ensure well being and comfort.
Strengths
Breathable. Very good grip in dry and wet environments. Excellent dexterity. Very high abrasion resistance. Free of harmful substances as per standard ÖkotexStandard 100.
Applications
Maintenance. Precision assembly. Mechanical.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 4 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Usage environment | oily or greasy |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Usually arrives within 14 working days