References
Bunker:27912
Rubix:390A4443
Manufacturer :27912
Product details : BUNKER 27912 15PCS MODULAR STORAGE COMBO 2 TIER 1500MM WOOD
Take your garage, workshop or commercial space to the next level with the BUNKER® 2-tier racking modular storage combo. This 15-piece set-up includes everything you need to start optimising your space to its fullest potential.
The 2-tier racking system includes two-floor cabinets: a five-drawer unit and a two-door unit with aluminium handles and integral locks for security, each supplied with two keys. The drawer unit features smooth, soft-close drawers lined with foam to protect tools, while the two-door unit offers excellent storage with an adjustable shelf inside.
The premium-quality hardwood shelving adds the perfect finishing touch to this storage solution. Each pegboard panel features a pre-cut hole for power cable access.
To make assembly easier, it is recommended that two persons aid one another in assembly. Measures 1500mm.
Important Information: Bunker Hardwood Worktops and Shelves
Bunker worktops and shelves are made from hardwood and are sealed with a clear lacquer. Wood is a natural material, and no two tops will be identical in appearance.
There will be a natural variation in colour, grain and will not be an exact match to any representation in brochures or on websites.
Wooden tops are not suitable for use in damp environments and require maintenance to retain and preserve their appearance.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,391.67 excl. VAT
/ Each
£ 1,670.00 incl. VAT
- Delivery usually within ( 7 ) days

