References
SNR:ESPA205
Rubix:205A2552
Manufacturer :ESPA.205
EAN:3413529505982




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
Product details : SNR ESPA205 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 56 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron |
| Total bearing width | 30.9 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | pillow block (plummer block), cast housing (tapped base) |
| Height | 36.5 mm |
| Length | 84 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | relubricatable; grease fitting m6x1 |
| Series | espa200 |
| Weight | 0.69 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Usually arrives within 14 working days