MECALINE 846324 CALIBRATED TUBES POLYAMIDE 4X2 7 GREEN 25 MRT
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846324
Rubix:216A1152
EAN:3660338081439

Documents
Product details : MECALINE 846324 CALIBRATED TUBES POLYAMIDE 4X2 7 GREEN 25 MRT
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 2.7 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | green |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 11.26 excl. VAT
/ Each
£ 13.51 incl. VAT
- In stock: Next day delivery
