Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52Q160PTJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q160PTJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
BRAKED CASTOR
References
spartex:
UK-V52Q160PTJP05
rubix:
245A7132
Technical specifications
Load capacity
800
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V52Q160PTJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING"
Technical specifications
Attributes
Load capacity
800
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.06
excl. VAT
/
Each
£
94.87
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V41Q080PNRP04 FIXED CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLE
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
BLICKLE NYLON WHEEL PO125/20G
SPARTEX V42Q100BLRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V40Q080NYRB12 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V82Q080NYPB12 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL PLAIN B
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE CASTOR WHEEL BLICKLE-LER-VE-125R-FI
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL