References
Bahco:310M-36
Rubix:121A7373
EAN:7314151829650

Documents
Product details : BAHCO 310M-36 RING WRENCH
12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel
Strengths
Metric Deep Offset Heavy Duty Ring End Wrenches
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Opening | 36 |
| Length | 245 mm |
| Type | box wrench |
| Diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 63.89 excl. VAT
/ Each
£ 76.67 incl. VAT
- Delivery usually within ( 14 ) days
