FACOM ADJ WR 113.15TAVSE
113.AVSE - Insulated monkey wrenches 1,000 volts VSE series
See technical informationReferences
Facom:113.15TAVSE
Rubix:1231270
EAN:3148511326541



Product details : FACOM ADJ WR 113.15TAVSE
113.AVSE - Insulated monkey wrenches 1,000 volts VSE series
-Models with finger retainer.
- Insulation with "safety" colour coding.
-Presentation: Graduated head, inclined 15°.
-Finish: burnished.
-Models with finger retainer.
- Insulation with "safety" colour coding.
-Presentation: Graduated head, inclined 15°.
-Finish: burnished.
Technical specifications
Attributes
| Logistic Weight | 1458 g |
|---|---|
| Packaged dimensions (D x W x H) | 392x97x35 mm |
| Package weight | 1458 g |
| Opening | 44 |
| Length | 385 mm |
| Type | adjustable wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 119.72 excl. VAT
/ Each
£ 143.66 incl. VAT
- Delivery usually within ( 14 ) days
