References
Bahco:747-27
Rubix:401A5029
Manufacturer :747-27
EAN:7314150362684



Product details : BAHCO 747-27 3/8 OPEN END-27
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 8 mm |
|---|---|
| Length | 30 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 27 mm |
Show UNSPSC/ECL@SS
£ 56.08 excl. VAT
/ Each
£ 67.30 incl. VAT
- Delivery usually within ( 14 ) days
