References
Bahco:315M-75
Rubix:401A4947
EAN:7314150133413

Product details : BAHCO 315M-75 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Strengths
Metric Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 6860 g |
|---|---|
| Opening | 75 |
| Length | 406 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 315.72 excl. VAT
/ Each
£ 378.86 incl. VAT
- Delivery usually within ( 14 ) days
