BAHCO 310M-24 RING WRENCH

Heavy Duty Wrench

See technical informationSee documents
References
Bahco:310M-24
Rubix:121A7873
EAN:7314151829612
brand logo
Technical specifications
Opening24
Length180 mm
Typebox wrench
See all Specifications
Documents

Product details : BAHCO 310M-24 RING WRENCH


12-Point profile ring
Without tubular handle
Suitable for robust construction and for work under very tough conditions
High-performance alloy steel

Strengths

Metric Deep Offset Heavy Duty Ring End Wrenches

Technical specifications


Attributes
Logistic Weight390 g
Opening24
Length180 mm
Typebox wrench
Diameter38 mm
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
  • Delivery usually within ( 14 ) days