References
Gedore:40 120-130
Rubix:122A1847
Manufacturer :6335340
EAN:4010886633533

Documents
Product details : GEDORE HOOK SPANNER 40 120-130
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 493 g |
|---|---|
| Opening | 130 |
| Length | 330 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 28.80 excl. VAT
/ Each
£ 34.56 incl. VAT
- Delivery usually within ( 8 ) days
