SCHAEFFLER LOCKNUT-SOCKET-KM16 GROOVE NUT SOCKET WRENCH

FAG LOCKNUT Socket

See technical informationSee documents

References

FAG:LOCKNUT-SOCKET-KM16
Rubix:154A6490
Manufacturer :0390137740000
EAN:4012802013221
brand logo

Technical specifications

Opening116
Length110 mm
Typesocket wrench
See all Specifications

Documents

Product details : SCHAEFFLER LOCKNUT-SOCKET-KM16 GROOVE NUT SOCKET WRENCH


Socket wrenches LOCKNUT-SOCKET are suitable for easy tightening and loosening of locknuts on shafts, clamping and withdrawal sleeves. They take up less space on the nut circumference than hook wrenches and allow the use of ratchets and torque wrenches.
To increase occupational safety, the socket wrenches should be secured with a locking pin and rubber ring. You therefore have a hole for the locking pin and a groove for the rubber ring. Locking pin and rubber ring are included in the scope of delivery.

Sockets are available in sizes to match locknuts KM0 to KM20.

Technical specifications


Attributes
Logistic Weight2450 g
Opening116
Length110 mm
Typesocket wrench
£ 324.65 excl. VAT
/ Each
£ 389.58 incl. VAT
  • Usually arrives within 14 working days