POLYCO HEX3041 HEXARMOR HERCULES NSR 3041 GLOVES 4X12F BLK SIZE L


Hercules NSR 3041

References
polyco healthline:3041-L
rubix:2518904
brand logo
brand logo
Technical specifications
SizeL
CoatingOther
Main materialSynthetic
See all Specifications

Product details : POLYCO HEX3041 HEXARMOR HERCULES NSR 3041 GLOVES 4X12F BLK SIZE L


Highest needlestick resistance available provided by the layering of SuperFabric brand material Tested using actual 25 gauge hypodermic needles. Highest level of cut resistance over entire hand and wrist area. Full coverage design and pre-curved shape for maximum comfort and ultimate protection. Specialised gripping surface on palm. Elasticated at the wrist for a secure fit.
Standard : EN388_4522
Colour : Black Cuff style : Elasticated

Technical specifications


Attributes
SizeL
CoatingOther
Main materialSynthetic
MaterialSuperfabric
Show UNSPSC/ECL@SS
£ 282.48 excl. VAT
/ Each
£ 338.98 incl. VAT
  • Usually arrives within 14 working days