HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 10/XL
NEEDLESTICK 4041 NSR GLOVE
See technical informationSee documentsReferences
Uvex:4041-XL-10
Rubix:240A8955
Manufacturer :4041-10
EAN:815733010789

Documents
Product details : HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 10/XL
Needle stick resistant. Neoprene cuff with velcro closure. Silicone pattern palm grip. Back of hand knuckle padding. Reinforces fingertips. 3 layers of SuperFabric provide industry leading cut resistance.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Main material | nylon |
| Food contact | no |
| Material | nylon, cotton |
| Cutting resistance level | f |
| Coating of the gloves | silicone |
Show UNSPSC/ECL@SS
£ 107.56 excl. VAT
/ Each
£ 129.07 incl. VAT
- In stock: Next day delivery
