HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 6/XS
NEEDLESTICK 4041 NSR GLOVE
See technical informationSee documentsReferences
Uvex:4041-XS-6
Rubix:240A8950
Manufacturer :4041-6
EAN:0815733010741

Documents
Product details : HEXARMOR 60004 POINTGUARD ULTRA 4041 4X42F BLACK GLOVES 6/XS
Needle stick resistant. Neoprene cuff with velcro closure. Silicone pattern palm grip. Back of hand knuckle padding. Reinforces fingertips. 3 layers of SuperFabric provide industry leading cut resistance.
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Main material | nylon |
| Food contact | no |
| Material | nylon, cotton |
| Cutting resistance level | f |
| Coating of the gloves | silicone |
Show UNSPSC/ECL@SS
£ 107.56 excl. VAT
/ Each
£ 129.07 incl. VAT
- Usually arrives within 14 working days
